Shop ERGODYNE
See all product information
Create Account
Neck Gaiter, Blue, 12" L Overall
- Mfr # 6482
- Zoro # G704245803
product price:Â
$
29.99
/ea
Key Features
Size
S/M
Material
Polyester-spandex blend
Color
Blue
Cooling
Yes
Fabric Weight
180 g/m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6482
- Zoro #
- G704245803
- UPC #
- 720476421351
- Country of Origin
- China
- Material
- Polyester-spandex blend
- Color
- Blue
- Cooling
- Yes
- Fabric Weight
- 180 g/m
- Soaking Time
- 5 minutes
- Moisture-Wicking
- Yes
- Shell Material
- 8% Spandex, 92% Polyester
- Ultraviolet Protection Factor
- 50
- Style
- Neck Gaiter Bandana
- Cooling Method
- Phase Change Packs
- Item
- Neck Gaiter
- Maximum Cooling Time
- Up to 4 hours
- Pattern
- Solid
- Cleaning and Care Instructions
- Machine Wash
- Features
- Adjustable Nose Clip, Anti-Odor Treatment, Bandana Cut, Cooling Pack Pocket, Gathered Elastic Seam
- Wire Color
- Blue
- Container Type
- Neck Gaiter Bandana
- Sensor Body Style
- Neck Gaiter Bandana
- Traction Material
- 8% Spandex, 92% Polyester
Dimensions
- Size
- S/M
- Overall Width
- 8 4/5 in
- Fits Chest Size
- Adjustable Nose Clip, Anti-Odor Treatment, Bandana Cut, Cooling Pack Pocket, Gathered Elastic Seam
- Overall Length
- 12 in
- Length
- 12 in
Description
Neck Gaiter, Style Neck Gaiter Bandana, Garment Type Neck Wrap, Color Blue, Material 8 Percent Spandex, 92 Percent Polyester, Pattern Solid, Cooling Yes, Soaking Time 5 minutes, Overall Length 12 in, Overall Width 8 4/5 in, Cooling Method Phase Change Packs, Maximum Cooling Time Up to 4 hours, Cleaning and Care Instructions Machine Wash, Fabric Weight 180 g/m, Features Adjustable Nose Clip, Anti-Odor Treatment, Bandana Cut, Cooling Pack Pocket, Gathered Elastic Seam, Moisture-Wicking Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.