Zoro Homepage

Non-Marring Cap Knee Pad H/L Tan Cap, PR

  • Mfr # 325HL

  • Zoro # G1281056


product price: $32.55
/pr

Key Features

Pad Material
Foam
Material
Nylon
Closure Type
Hook and Loop
Style
Non-marring
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
325HL
Zoro #
G1281056
UPC #
720476183266
Country of Origin
China

Details

Item
Non-Marring Cap Knee Pad H And LTan Cap
Pad Material
Foam
Material
Nylon
Closure Type
Hook and Loop
Style
Non-marring
Color
Tan
Cap Material
Rubber

Description

Non-Marring Cap Knee Pad H And LTan Cap, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.