ODIN, Safety Glasses, Uncoated, Copper Lens, Black Frame, Full-Frame, Polarized
Mfr # ODIN-PZ
Zoro # G5098228
product price: $50.99
/eaKey Features
Lens Color
Copper
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Uncoated
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ODIN-PZ
Zoro #
G5098228
UPC #
720476500216
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Copper
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Uncoated
Lens Material
Polycarbonate
Frame Material
Nylon
Polarized Lens
Polarized
Foam Lined
No
Frame Style
Traditional
Series
ODIN
Standards
ANSI Z87.1+, CSA Z94.3, MIL-PRF 32432
UV Protection
99.9% UVA/UVB/UVC
Photochromatic Lens
No
Gender
Unisex
Metal Detectable
No
ANSI Dust/Splash Rating
Not Rated
X-Ray Detectable
No
Arm Tip Type
Coinjection Rubber
Includes Polarized Lens Coating
Yes
Arm Color
Black
Description
Safety Glasses, Series Odin, Gender Unisex, Lens Color Amber, Polarized Lens Yes, Lens Coating Polarized, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Co-Injected Rubber, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1+, CSA Z94.3, EN 166, MIL-PRF 32432
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.