Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One Size Black Extension Ladder Carrying Handle

  • Mfr # 5304

  • Zoro # G022783346


product price: $19.95
/ea

Key Features

Color
Black
Material
48% POM, 29% nylon, 13% Hypalon, 10% polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5304
Zoro #
G022783346
UPC #
720476192077
Country of Origin
China

Details

Color
Black
Material
48% POM, 29% nylon, 13% Hypalon, 10% polypropylene

Description

The Arsenal 5304 Extension Ladder Carrying Handle is designed for easier and safer transport of heavy extension ladders. This carrying handle installs easily on extension ladders with hollow step rungs, helping distribute weight evenly for easier transport. Not compatible with A-frame, straight, or combination/multipurpose ladders. To hold up to the weight of ladders up to 100lbs // 45kg, the system is made with durable weather-resistant webbing and secure stitching that is resistant to tears, abrasions and punctures. The removable rubberized top grab handle provides comfort and offers better control when transporting them in cramped, tight spaces. HOW TO INSTALL To install, attach the securing strap and rubberized handle by threading its straps through two adjacent rungs and tightening them in place with the adjustable buckle. Finish by wrapping the securing strap around both ladder legs for a firm hold. This ladder carrying handle is intended to remain conveniently on the ladder when in use, eliminating the need to install and remove the system upon every transport. Ideal for workers needing a safe and easy solution for lifting and transporting heavy ladders, including construction, carpentry, automotive, electrical and more. Also great for weekend hobbyists and DIY projects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.