Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One Size Black Warehouse Racking Strap

  • Mfr # 3169

  • Zoro # G522783297


product price: $13.65
/ea

Key Features

Material
59% Steel, 38% Polyester, 3% Others
Color
Black
Size
One Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3169
Zoro #
G522783297
UPC #
720476192770
Country of Origin
Viet Nam

Dimensions

Size
One Size

Details

Material
59% Steel, 38% Polyester, 3% Others
Color
Black

Description

The Squids 3169 Warehouse Racking Stabilizer Strap is designed to enhance safety and efficiency during the assembly or disassembly of storage racking systems. This safety strap allows for secure, single-person operation while also reducing common workplace hazards such as dropped objects and pinch points. Built to withstand the demands of heavy-duty warehouse operations, the strap is crafted from 100% durable polyester and resists abrasion during frequent use with racking systems. The high-strength steel hook is coated to prevent paint chipping and other forms of damage. Reinforced stitching is engineered to handle the weight of heavy crossbeams, while its contrasting thread color allows for quick visual inspections to identify wear or damage. With a 250lb // 113kg weight capacity, the 24in // 61cm stabilizing rack strap is compatible with most standard racking components. HOW TO INSTALL The rack strap securely wraps around crossbeams of racking systems and attaches to the teardrop holes on the systems' uprights. Once secured to the upright, the strap holds the crossbeam firmly in place, allowing workers to safely install or remove the opposite end while also stabilizing the structure and preventing unexpected falls. The strap allows a single worker to handle the assembly and disassembly of long crossbeams. This strap is ideal for use in warehouse operations, retail backrooms and other environments with pallet racking systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.