Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One Size Orange Extension Ladder Carrier Kit

  • Mfr # 5303

  • Zoro # G222783375


product price: $59.95
/ea

Key Features

Color
Orange
Material
28% POM, 21% iron, 19% nylon, 14% polypropylene, 11% PA66, 7% others
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5303
Zoro #
G222783375
UPC #
720476192060
Country of Origin
China

Details

Color
Orange
Material
28% POM, 21% iron, 19% nylon, 14% polypropylene, 11% PA66, 7% others

Description

The Arsenal 5303 Extension Ladder Shoulder Lifting Strap & Carrying Handle is designed for easier and safer transport of heavy extension ladders. Each kit comes with two anchor straps with rubber plugs, a padded shoulder strap, a heavy-duty grab handle and a securing strap. This hauling kit installs seamlessly onto extension ladders to distribute weight evenly and reduce strain on shoulders and arms when transporting, while making it easier to maneuver. This ladder carrying kit is compatible with extension ladders with hollow step rungs and will not work with a-frame, straight or combination/multipurpose ladders. To hold up to the weight of ladders up to 100lbs // 45kg, the system is made with durable weather-resistant webbing and secure stitching that is resistant to tears, abrasions and punctures. HOW TO INSTALL To install, slide the anchor straps into two of the ladder's hollow rungs and secure them with the rubber plugs. Clip the shoulder strap to the D-rings, then attach the center carrying handle by threading its straps through two rungs and tightening them in place with the adjustable buckle. Finish by wrapping the securing strap around both ladder legs for a firm hold. The shoulder strap should be removed prior to use. All other components are designed to remain secured to the ladder during operation, eliminating repeated installation. Ideal for workers needing a safe and easy solution for lifting and transporting heavy ladders, including construction, carpentry, automotive, electrical and more. Also great for weekend hobbyists and DIY projects..

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.