Zoro Homepage

Orange Coated Waterproof Winter Work Gloves, M, A5, PK144

  • Mfr # 7551-CASE

  • Zoro # G100487739


product price: $1,274.99
/pk 144, $8.85/ea
Free Shipping & Returns

Key Features

Color
Orange
Application
Handling Goods, Construction
Length
10 in
Coating Material
Nitrile, Latex
Features
Water Proof, Puncture Resistant, Abrasion Resistant, Machine Washable, Cut Resistant, Slash Resistant, Superior Grip, Comfortable; Work Gloves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7551-CASE
Zoro #
G100487739
UPC #
720476179931
Country of Origin
China

Dimensions

Size
M
Length
10 in
Glove Width
6 in

Details

Item
A5 Coated Waterproof Gloves
Color
Orange
Application
Handling Goods, Construction
Coating Material
Nitrile, Latex
Features
Water Proof, Puncture Resistant, Abrasion Resistant, Machine Washable, Cut Resistant, Slash Resistant, Superior Grip, Comfortable; Work Gloves

Description

Orange Coated Waterproof Winter Work Gloves, M, A5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.