Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orange Coated Waterproof Winter Work Gloves, XL, A5, PK144

  • Mfr # 7551-CASE

  • Zoro # G000487754


product price: $1,274.99
/pk 144, $8.85/ea
Free Shipping & Returns

Key Features

Color
Orange
Length
11 in
Coating Material
Nitrile, Latex
Application
Construction, Handling Goods
Features
Cut Resistant, Abrasion Resistant, Machine Washable, Superior Grip, Slash Resistant, Water Proof, Comfortable, Puncture Resistant; Work Gloves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7551-CASE
Zoro #
G000487754
UPC #
720476179955
Country of Origin
China

Dimensions

Size
XL
Length
11 in
Glove Width
6.25 in

Details

Item
A5 Coated Waterproof Gloves
Color
Orange
Coating Material
Nitrile, Latex
Application
Construction, Handling Goods
Features
Cut Resistant, Abrasion Resistant, Machine Washable, Superior Grip, Slash Resistant, Water Proof, Comfortable, Puncture Resistant; Work Gloves

Description

Orange Coated Waterproof Winter Work Gloves, XL, A5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.