Zoro Homepage

Orange Type R Class 2 Heavy-Duty Surveyo, Mesh, Polyester, Zipper Closure, 4 Outside Pockets

  • Mfr # 8254HDZ

  • Zoro # G7859313


product price: $38.59
/ea

Key Features

Size
2XL/3XL
Color
Orange
Material
Mesh, Polyester
Closure Type
Zipper
Number of Outside Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8254HDZ
Zoro #
G7859313
UPC #
720476214571
Country of Origin
China

Dimensions

Size
2XL/3XL
Length
11.25 in

Details

Item
Orange Type R Class 2 Heavy-Duty Surveyo
Color
Orange
Material
Mesh, Polyester
Closure Type
Zipper
Number of Outside Pockets
4
Standards
ANSI/ISEA 107-2020 Type R, Class 2
Features
Pocket, Mic Tab, Reflective, Heavy Duty, Rugged
Fabric Weight
1.12 lbs

Description

Orange Type R Class 2 Heavy-Duty Surveyo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.