Padded Barcode Scanner Sling Lanyard
- Mfr # 3137
- Zoro # G200618279
product price:Â
$
14.19
/ea
Key Features
Color
Black
Height
27 1/2 in
Width
1 in
Line Material
Polypropelene
Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3137
- Zoro #
- G200618279
- UPC #
- 720476191773
- Country of Origin
- Viet Nam
- Item
- Black Barcode Scanner Sling Lanyard with Padding
- Color
- Black
- Line Material
- Polypropelene
- Hardware Material
- Plastic
- Finish
- Unfinished
- Compatible Product Type
- Mobile Computers
- Shell Material
- Neoprene
- Includes
- ID Badge Holder, Pen Loops
- Product Type
- Barcode Scanner Lanyard
- Material
- Neoprene
- Wire Color
- Black
Dimensions
- Height
- 27 1/2 in
- Width
- 1 in
- Diameter
- 1 in
- Length
- 27 1/2 in
- Size
- Universal
- Bottle Size
- Universal
- Size - Alpha
- Universal
- Container Size
- Universal
Description
Padded Barcode Scanner Sling Lanyard, Color Black, Diameter 1 in, Finish Unfinished, For Use With Mobile Computers, Hardware Material Plastic, Line Material Polypropelene, Height 27 1/2 in, Width 1 in, Length 27 1/2 in, Includes ID Badge Holder, Pen Loops, Material Neoprene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.