Zoro Homepage

Polyester, Navy, Size 2XL

  • Mfr # 6477

  • Zoro # G810683261


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Size
2XL
Color
Navy
Material
Polyester
Weight
2.6 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6477
Zoro #
G810683261
UPC #
720476412663
Country of Origin
China

Dimensions

Size
2XL

Details

Color
Navy
Material
Polyester
Weight
2.6 lb.

Description

N-Ferno 6477 Insulated Freezer Bib Overalls are built for warm, durable and comfortable protection in cold storage freezer environments. Designed with 100% ripstop polyester and a water-resistant PU coating, these insulated bibs stand up against the harshest conditions to provide warmth without restricting movement and dexterity.These work bibs have 2 oversized side pockets for easy access when wearing gloves. A snap closure with zippers on each leg make it easy to pull on and take off without removing work boots. A dual button closure on the bottom of the pants makes for an adjustable fit to accommodate varying heights and to ensure pants wont drag on the floor. Four-way stretch sides enhance comfort where you need it, and adjustable elastic straps make for a custom fit. Reflective piping and hi-vis yellow material keeps wearers safe and seen. 3M THINSULATE INSULATIONDesigned with 200g of 3M Thinsulate insulation, these bibs traps heat for warmth in extreme cold, ranging from -10 degrees farenheit to -50 degrees farenheit -23 degrees celsius to -46 degrees celsius. The 3M Thinsulate is 30% thinner in profile compared to standard poly fill and also has a higher loft design, making it condense at a much slower rate and offers more thermal retention than standard poly fillincreasing its life integrity. Minimized washing will extend the overall life of the thermal, insulated garment.CLO RATINGSInsulation performance is measured by CLO ratingswhich is a unit of thermal resistance that indicates insulating ability. The higher the CLO value, the higher the amount of warmth a piece of clothing provides. To determine temperature ratings, CLO factors, Metabolic Equivalent of Task MET and the time or duration of a task are considered. MET levels can be categorized as light activities forklift driver, equipment operator, moderate activities picking & packaging, delivery drivers and vigorous activities concrete work, tower climber. N-Ferno 6477 Insulated Cooler Bib Overalls has a CLO rating of 2.59 and is rated at a moderate work level in -50 degrees farenheit // -46 degrees celsius temperatures for up to 5 hours rated up to a full 8-hour workday at -45 degrees farenheit // -43 degrees celsius.Ideal for those working in cold storage facilities, whether in a cooler or freezer room. Also designed for outdoor workers in any industry, from construction to mining and outdoor recreational activities such as hiking or snowmobiling.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.