Premium Cooling Vest Only, L/XL, Orange
Mfr # 6225HV
Zoro # G0709320
product price: $80.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Cooling Method
Rechargeable Ice Packs
High-Visibility
Yes
Maximum Cooling Time
Up to 4 hr
Features
Long Lasting, Elastic Loop, Flame Resistant, Adjustable, Flexible, Reflective, Comfortable, Expandable Side; Safety Vest
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6225HV
Zoro #
G0709320
UPC #
720476122067
Country of Origin
Indonesia
Dimensions
Size
L/XL
Details
Item
Hi-Vis Cooling Vest
Color
Orange
Cooling Method
Rechargeable Ice Packs
High-Visibility
Yes
Maximum Cooling Time
Up to 4 hr
Features
Long Lasting, Elastic Loop, Flame Resistant, Adjustable, Flexible, Reflective, Comfortable, Expandable Side; Safety Vest
Closure Type
Hook & Loop
Description
Premium Cooling Vest Only, L/XL, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.