Shop ERGODYNE
See all product information
Create Account
ProFlex 7401-CASE Coated Lightweight Winter Gloves, EN388: 2131X, 9" Long, Medium, Orange, Pair
Mfr # 17623
Zoro # G623333254
product price:Â $8.15
/prKey Features
Color
Orange
Coating Material
Latex
Standards
EN 388 2131X
Lining
Acrylic Fleece
Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17623
- Zoro #
- G623333254
- UPC #
- 720476176237
- Country of Origin
- China
Dimensions
- Size
- Medium
- Length
- 9 in
Details
- Color
- Orange
- Coating Material
- Latex
- Item
- Winter Gloves
- Standards
- EN 388 2131X
- Lining
- Acrylic Fleece
- Cuff Style
- Knit
- Palm Material
- Acrylic Fleece; Latex
Description
The ProFlex 7401 Coated Winter Work Gloves provide lightweight warmth and durable grip in cool to cold temperatures. Lined with fleece for soft thermal protection and a flexible, latex-coated palm for secure gripping. Unlike typical thermal work gloves, these gloves are extremely lightweight and highly dexterous. A breathable 10g brushed acrylic fleece liner protects hands from cool air. Knit construction and elastic wrist forms a comfortable fit that does not compromise dexterity, and the latex coated palm is both flexible and durable for handling equipment or materials. These coated gloves meet the EN388 standard for cut resistance. They are ideal for work in cool to cold dry environments, including material handling and construction.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.