Shop ERGODYNE
See all product information
Create Account
ProFlex 812 Standard Mechanics Gloves, 9" Long, XX-Large, Black, Pair
Mfr # 17176
Zoro # G923333251
product price:Â $23.49
/prKey Features
Cuff Style
Shirred/Slip-On
Back Material
Poly Mesh
Color
Black
Glove Length
9 in
Glove Size
2XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17176
- Zoro #
- G923333251
- UPC #
- 720476171768
- Country of Origin
- Indonesia
Dimensions
- Glove Length
- 9 in
- Glove Size
- 2XL
Details
- Cuff Style
- Shirred/Slip-On
- Back Material
- Poly Mesh
- Item
- Mechanics Gloves
- Color
- Black
- Palm Material
- Synthetic Leather; Poly Mesh
- Closure Type
- Hook & Loop Strap
Description
The ProFlex 812 Standard Mechanics Gloves are built for versatile hand protection on a variety of jobs. A synthetic leather palm and reinforced thumb saddle provide enhanced grip and feel when handling materials. These comfortable utility work gloves are made of a flexible and breathable poly mesh for cool, no-bulk wear. A low-profile hook & loop closure means a secure fit, while the pull-on tab makes for easy on and off. An ID space along the hook & loop closure helps workers keep track of their gloves. Available in grey or hi-vis for enhanced visibility. A great multipurpose glove for anyone needing versatile hand protection for a variety of tasks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.