Shop All Lanyards and Lifelines
Ergodyne
Retractable Lanyard, 4 ft., 5 lb. Weight Capacity, Black
Mfr # 3010
Zoro # G6040095
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Includes Padding No
- Length 4 ft.
- Color Black
- For Use With Harness
Product Information
- Brand Ergodyne
- MFR # 3010
- Zoro # G6040095
- UPC # 720476193104
- Country of Origin Taiwan, Province of China
- Category Lanyards and Lifelines
Dimensions
Length | 4 ft. |
Width | 9.3" |
Size | 10" to 48" |
Height | 1" |
Maximum Working Length | 48 in |
Details
Description
Retractable Tool Lanyard, Color Black, Anchorage End Connection Carabiner, Anchorage End Material Aluminum, For Tool Type Hand Tools, Maximum Working Length 48 in, Hardware Material Aluminum, Weight Capacity 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KD, Teal, 1-7/8"H (S31TEAL)
- CONDOR Belt, Lifting, Xl, Black (6T565)
- BRADY Gate Valve Lockout, Fits Sz 2-1/2 to 5, Color: Blue (65586)
- BRADY Ball Valve Lockout, Fits Sz 1-1/4 to 3 (65669)
- ERGODYNE Retractable Lanyard, 4 ft., 8 lb. Weight Capacity, Black (3011)
- ERGODYNE Coiled Lanyard, 4 ft., 2 lb. Weight Capacity, Black (3156)
- SAFEWAZE PRO 6' Energy Absorbing Lanyard: Snap Hook (FS560)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KU98)
- 3M DBI-SALA Lanyard, 3 ft., Yellow (1231103)
- WERNER Softcoil Single Leg Lanyard Energy 6ft (C351100)
- SAFEWAZE PRO 4' Energy Absorbing Lanyard: Snap Hook (FS560-4)
- Ergodyne Lanyards and Lifelines