Safety Glasses Foam Gasket, Black, EVA Foam

  • Mfr # ODIN-FGI

  • Zoro # G5476829


product price:  $6.29
/ea

Key Features

Color
Black
Material
Foam
X-Ray Detectable
No
For Use With
Odin Safety Glasses
Compatible with Series
Baldr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ODIN-FGI
Zoro #
G5476829
UPC #
720476509912
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
8"W x 85-1/2"L x 2-1/2"D

Details

Item
Safety Eyewear Foam Gasket
Color
Black
Material
Foam
X-Ray Detectable
No
For Use With
Odin Safety Glasses
Compatible with Series
Baldr
Foam Lined
Yes
Features
Easy Removal, Fits Baldr Safety Glasses Only, Reduces Dust and Debris Entry, Snaps in Place at Corners, Use Alone or With Elastic Retainer Strap
Compatible with Product Type
Glasses
Attachment Type
Snap-On

Description

Safety Eyewear Foam Gasket, Yes Foam Lined, X-Ray Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.