Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ODIN
Zoro #
G5122028
UPC #
720476501305
Country of Origin
Unknown
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Smoke
Frame Color
Gray
Lens Coating
Scratch-Resistant
Lens Material
PC Decenter
Frame Material
Nylon
Polarized Lens
No
Gender
Unisex
Foam Lined
No
Series
Odin
UV Protection
99.9%
Standards
ANSI Z87.1+, CSA Z94.3, MIL-PRF 32432
Metal Detectable
No
Photochromatic Lens
No
X-Ray Detectable
No
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Description
Safety Glasses, Series Odin, Gender Unisex, Lens Color Smoke, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Gray, Eyewear Size Universal, Frame Material Nylon, Lens Material PC Decenter, Temple Color Gray, Temple Style Co-Injected Rubber, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1+, CSA Z94.3, MIL-PRF 32432
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.