Shop ERGODYNE
See all product information
Create Account
Safety helmet
- Mfr # 60562
- Zoro # G524972217
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Application
Safety
Low Temperature Test Met
Yes
ANSI Impact Type
Type 2
Shell Pattern
Solid
Number of Suspension Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60562
- Zoro #
- G524972217
- UPC #
- 0720476605621
- Country of Origin
- China
Details
- Item
- Safety helmet
- Application
- Safety
- Low Temperature Test Met
- Yes
- ANSI Impact Type
- Type 2
- Shell Pattern
- Solid
- Number of Suspension Points
- 6
- Includes
- Chin Strap, Front and Rear Slots
- Headwear Style
- Full Brim
- High Temperature Test Met
- Yes
- Graphics Type
- No Graphics
- Includes Chin Strap
- Yes
- Suspension Adjustment Type
- Adjustable Strap Ratchet
- Impact Absorbing Material
- EPS
- Shell Color
- Orange
- Includes Accessory Slots
- Yes
- High-Visibility
- Not High-Visibility
- ANSI Electrical Class
- Class C
- Includes Brim Visor
- Brim Visor Not Included
- Venting
- Yes
- Standards
- ANSI/ISEA Z89.1-2026, Class E, EN12492:2012 4.1.3, 4.2.1.2, 4.2.1.3, 4.2.1.4, 4.2.2, 4.2.3, Type 2+
Description
Safety helmet, Low Temperature Test Met Yes, High Temperature Test Met Yes, Standards ANSI/ISEA Z89.1-2026, Class E, EN12492:2012 4.1.3, 4.2.1.2, 4.2.1.3, 4.2.1.4, 4.2.2, 4.2.3, Type 2+
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.