Shop ERGODYNE
See all product information
Create Account
Safety helmet
- Mfr # 60601
- Zoro # G324970598
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Number of Suspension Points
6
ANSI Electrical Class
Class E
ANSI Impact Type
Type 2
Includes
Chin Strap, Front and Rear Slots
Venting
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60601
- Zoro #
- G324970598
- UPC #
- 0720476606017
- Country of Origin
- China
Details
- Item
- Safety helmet
- Number of Suspension Points
- 6
- ANSI Electrical Class
- Class E
- ANSI Impact Type
- Type 2
- Includes
- Chin Strap, Front and Rear Slots
- Venting
- No
- Standards
- ANSI/ISEA Z89.1-2026
- Includes Accessory Slots
- Yes
- Shell Color
- Lime Green
- Graphics Type
- No Graphics
- Includes Chin Strap
- Yes
- Includes Brim Visor
- Brim Visor Not Included
- Compatible Suspension Brand
- LockFit Ratchet, Mips(R) Evolve Pro
- Headwear Style
- Full Brim
- Shell Pattern
- Solid
- Impact Absorbing Material
- EPS
- Application
- Safety
Description
Safety helmet, Standards ANSI/ISEA Z89.1-2026
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.