Shop ERGODYNE
See all product information
Create Account
Safety helmet
- Mfr # 60605
- Zoro # G124970613
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
ANSI Impact Type
Type 2
Includes Chin Strap
Yes
Application
Safety
Shell Pattern
Solid
Headwear Style
Full Brim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60605
- Zoro #
- G124970613
- UPC #
- 0720476606055
- Country of Origin
- China
Details
- Item
- Safety helmet
- ANSI Impact Type
- Type 2
- Includes Chin Strap
- Yes
- Application
- Safety
- Shell Pattern
- Solid
- Headwear Style
- Full Brim
- Includes Brim Visor
- Brim Visor Not Included
- ANSI Electrical Class
- Class E
- Standards
- ANSI/ISEA Z89.1-2026
- Includes
- Chin Strap, Front and Rear Slots
- Shell Color
- Green
- Includes Accessory Slots
- Yes
- Compatible Suspension Brand
- LockFit Ratchet, Mips(R) Evolve Pro
- Graphics Type
- No Graphics
- Number of Suspension Points
- 6
- Venting
- No
- Impact Absorbing Material
- EPS
Description
Safety helmet, Standards ANSI/ISEA Z89.1-2026
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.