Shop ERGODYNE
See all product information
Create Account
Safety helmet
- Mfr # 60613
- Zoro # G024970829
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Includes Chin Strap
Yes
Shell Pattern
Solid
Compatible Suspension Brand
LockFit Ratchet, Mips(R) Evolve Pro
Graphics Type
No Graphics
Includes Accessory Slots
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60613
- Zoro #
- G024970829
- UPC #
- 0720476606130
- Country of Origin
- China
Details
- Item
- Safety helmet
- Includes Chin Strap
- Yes
- Shell Pattern
- Solid
- Compatible Suspension Brand
- LockFit Ratchet, Mips(R) Evolve Pro
- Graphics Type
- No Graphics
- Includes Accessory Slots
- Yes
- Venting
- Yes
- Includes Brim Visor
- Brim Visor Not Included
- Standards
- ANSI/ISEA Z89.1-2026
- Shell Color
- White
- Application
- Safety
- Headwear Style
- Full Brim
- Number of Suspension Points
- 6
- ANSI Impact Type
- Type 2
- Includes
- Chin Strap, Front and Rear Slots
- Impact Absorbing Material
- EPS
- ANSI Electrical Class
- Class C
Description
Safety helmet, Standards ANSI/ISEA Z89.1-2026
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.