Shop SUPERIOR GLOVE
See all product information
Create Account
Knit Gloves, Cotton, Rough 4-Mar, Knit, Blue/White, XS ( 6 ), 12 PK
- Mfr # S7NT-6
- Zoro # G3162217
product price:Â
$
64.25
/pk of 12, $5.35/ea
Key Features
Color
Blue/White
Glove Materials
Cotton
Glove Coating Coverage
4-Mar
Length
8 1/2 in
Cuff Style
Knit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S7NT-6
- Zoro #
- G3162217
- UPC #
- 779406151974
- Country of Origin
- Canada
Dimensions
- Glove Size
- XS ( 6 )
- Length
- 8 1/2 in
- Size
- XS ( 6 )
- Glove Length
- 8.5 in
- Thickness
- 7 ga
- Glove Length Style
- Standard
- Size- Numeric
- 6
- Size- Alpha
- XS
Description
Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.