Shop ERGODYNE
See all product information
Create Account
Safety helmet
- Mfr # 60614
- Zoro # G024971444
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Application
Safety
Includes Chin Strap
Yes
Headwear Style
Full Brim
Compatible Suspension Brand
LockFit Ratchet, Mips(R) Evolve Pro
Includes Brim Visor
Brim Visor Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60614
- Zoro #
- G024971444
- UPC #
- 0720476606147
- Country of Origin
- China
Details
- Item
- Safety helmet
- Application
- Safety
- Includes Chin Strap
- Yes
- Headwear Style
- Full Brim
- Compatible Suspension Brand
- LockFit Ratchet, Mips(R) Evolve Pro
- Includes Brim Visor
- Brim Visor Not Included
- Venting
- Yes
- Shell Pattern
- Solid
- Standards
- ANSI/ISEA Z89.1-2026
- Number of Suspension Points
- 6
- Shell Color
- White
- ANSI Impact Type
- Type 2
- Includes
- Chin Strap, Front and Rear Slots
- Impact Absorbing Material
- EPS
- ANSI Electrical Class
- Class C
- Includes Accessory Slots
- Yes
- Graphics Type
- No Graphics
Description
Safety helmet, Standards ANSI/ISEA Z89.1-2026
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.