Shop ERGODYNE
See all product information
Create Account
Scanner Harness, Black, 15" W, Size XL
- Mfr # 3132XL
- Zoro # G703078501
product price:Â
$
15.59
/ea
Key Features
Color
Black
Size
XL
Product Type
Barcode Scanner Lanyard
Line Material
Leather
Shell Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3132XL
- Zoro #
- G703078501
- UPC #
- 720476191704
- Country of Origin
- Viet Nam
- Item
- Barcode Scanner Lanyard Harness, Black, Size XL
- Color
- Black
- Product Type
- Barcode Scanner Lanyard
- Line Material
- Leather
- Shell Material
- Polyester
- Hardware Material
- Polypropylene
- Finish
- Unfinished
- Compatible Product Type
- Mobile Computers
- Material
- Polyester
- Wire Color
- Black
- Traction Material
- Polyester
Dimensions
- Size
- XL
- Height
- 33 in
- Width
- 15 in
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
Scanner Harness, Color Black, Diameter Not Applicable, Finish Unfinished, For Use With Mobile Computers, Hardware Material Polypropylene, Line Material Leather, Height 33 in, Width 15 in, Length Not Applicable, Material Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.