Tool Lanyard
- Mfr # 3149
- Zoro # G200443512
product price:Â
$
72.15
/ea
Key Features
Color
Orange
Length
76"
Hardware Material
Aluminum
Height
2"
Width
12"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3149
- Zoro #
- G200443512
- UPC #
- 720476191490
- Country of Origin
- Viet Nam
Dimensions
- Length
- 76"
- Height
- 2"
- Width
- 12"
- Max. Working Length
- 76 in
- Maximum Working Length
- 76 in
Details
- Item
- Tool Lanyard
- Color
- Orange
- Hardware Material
- Aluminum
- Anchorage End Material
- Aluminum
- Tethering Component
- Tether
- Tether Material
- Polyester
- Weight Capacity
- 80 lb
- Tether Style
- Standard
- Series
- 3149
- Tool End Connection
- Carabiner
- Brand and Series
- Ergodyne Squids 3149
- For Tool Type
- Hand Tools, Power Tools
- Anchorage End Connection
- Carabiner
- Wire Color
- Orange
Description
Tool Lanyard, Color Orange, Anchorage End Connection Carabiner, Anchorage End Material Aluminum, For Tool Type Hand Tools, Power Tools, Maximum Working Length 76 in, Tool End Connection Carabiner, Hardware Material Aluminum, Series 3149, Tether Material Polyester, Tether Style Standard, Tethering Component Tether, Weight Capacity 80 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.