Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Blue Heavy Duty Pop-Up Tent - 10ft x 10ft

  • Mfr # 6002

  • Zoro # G822783423


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6002
Zoro #
G822783423
UPC #
720476129073
Country of Origin
China

Details

Color
Blue

Description

The SHAX 6002 Heavy-Duty Pop-Up Tent is a durable 10ft x 10ft // 3m x 3m shelter providing instant relief from the sun, wind and rain. The powder-coated steel frame is built to withstand the elements and won't easily bend or rust. Sliders with push-lock buttons on the adjustable legs are more durable and easier to adjust compared to other tents with push-pin mechanisms. This portable tent offers four different heights ranging from 10ft - 10.8ft // 3m - 3.3m. Made with thick, high-quality 300D polyester material, this heavy-duty 10ft x 10ft canopy boasts waterproofing polyurethane coating (PU) and UV treatments, as well as reinforced corners to withstand tough conditions. A double-vented top allows maximum air flow and the silver coating reflects heat, keeping the area underneath cooler. A hi-vis lime option provides increased visibility on busy job sites or at events. A convenient wheeled bag is included for easy storage and transport, along with eight ground stakes and four ropes that can be used for added stability. CUSTOM CANOPY: Rep your company, charity or team with the option to customize the canopy of this 10ft x 10ft Pop-Up Tent with any logo, pattern or slogan. Learn more and request a custom canopy here. This pop-up canopy tent is primarily designed to help prevent heat-related illnesses on job sites but can be also used for recreational events. It's great for sporting events or outdoor get-togethers that need protection from the sun and rain.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.