Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slip Resitant Knee Pad w/ Shin Guard

  • Mfr # 18340

  • Zoro # G1245931


product price: $35.59
/ea

Key Features

Thickness
12mm
Length
9.75 in
Color
Black
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18340
Zoro #
G1245931
UPC #
720476183402
Country of Origin
China

Dimensions

Thickness
12mm
Length
9.75 in
Width
4 in

Details

Item
Slip Resitant Knee Pad w/ Shin Guard
Color
Black

Description

Slip Resitant Knee Pad w/ Shin Guard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.