This item is Discontinued.

Ergodyne S/M Cooling Vest, Khaki 12100

S/M Cooling Vest, Khaki (Discontinued)

  • Mfr # 12100
  • Zoro # G4722383
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12100
Zoro #
G4722383
UPC #
720476121008
Country of Origin
Unknown

Dimensions

Size
S/M
Length
14"

Details

Item
Cooling Vest
Color
Khaki
Features
Cooling Life Cycle Up to 4 Hours
Material
Cotton Sateen With Banox FR3 treatment
Includes
(2) Cool Packs
Closure Type
Hook and Loop
Standards
FTMS 191-5903

Description

Cooling Vest, Cooling Time 4 hr., Workwear Closure Type Hook-and-Loop, S/M, Cotton Sateen With Banox FR3 treatment, Khaki, Fits Chest Size 32 In., Length 14 In., Includes (2) Cool Packs, Standards FTMS 191-5903

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.