
Smoke Lens Gray Safety Goggles Elastic Strap (Discontinued)
- Mfr # ARKYN-FAB
- Zoro # G306591469
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ARKYN-FAB
Zoro #
G306591469
UPC #
720476603092
Country of Origin
Taiwan, Province of China
Details
Item
Safety Goggles
Frame Color
Gray
Standards
Meet ANSI Z87.1+ D3 D4 X, CSA Z94.3 & EN166 3 4 K N BT
Weight
0.16
Description
The Skullerz ARKYN Anti-Scratch and Anti-Fog Safety Goggles are low-profile and lightweight in design with a wrap-around lens for a wide field of vision. These protective safety goggles feature tough scratch-resistant and anti-fog lenses to provide a clear vision and protect eyes from flying dust, particles, droplets and splashes in tough work environments. The soft gasket lining forms to the wearer's face for a comfortable, customized fit while sealing out dust, debris and liquid splashes. The soft, woven elastic strap is adjustable and comfortably secures on heads, hard hats or caps.
These impact-resistant safety goggles are tested to ANSI Z87.1 High-Velocity Impact Protection, anti-fog and optical requirements.
These impact-resistant safety goggles are tested to ANSI Z87.1 High-Velocity Impact Protection, anti-fog and optical requirements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.