Shop All Tool Lanyards & Tethering
Ergodyne
Squids 3701 Mini Adhesive Mount Replacements, 2 lb Max Safe Working Capacity, 0.9 Long, Black, 10PK
Mfr # 19702
Zoro # G911670412
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Product Information
- Brand Ergodyne
- MFR # 19702
- Zoro # G911670412
- Country of Origin China
- Category Tool Lanyards & Tethering
Details
Description
The Squids 3701 Mini Adhesive Mount Replacements are designed to safely tether devices and accessories up to 2 lbs. Using high-strength and double-sided 3M VHB tape, the mini adhesive mounts easily attach to items such as cell phones, cameras, hand tools and other accessories to keep them close and ready while also preventing drops. Compatible with Squids 3151 Coil Lanyard for tethering accessories. Designed for ultimate durability and one-time use, the adhesive mounts use double-sided 3M VHB tape. This tape is waterproof and high/low temperature resistant for long-lasting use in a variety of conditions. When adhered, the tape creates a permanent bond onto a variety of materials, including metal, glass, silicone and plastics. These mounts are great for all types of everyday use, including worksites or weekend activities.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 15/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDD8)
- POWERBUILT 1/2" 12V Impact Wrench Kit (240067)
- PRO-GRADE TOOLS Wrenches Micro Adjusting 1/2"Torque (11852)
- OSG Spiral Point Tap, Plug, 3 (1701208)
- ERGODYNE Tool Lanyard, Black, 7-1/2 In. L, 2 lb. (3115)
- ERGODYNE Tape Measure Trap, Polyester, 2 lb. (3770)
- ERGODYNE Coil Hard Hat Lanyard, Clamp, 13in. L, Lime (3158)
- ERGODYNE Tape Trap, Silicone, Tool Tail, 8 lb. (3755)
- ERGODYNE Retractable Tool Lanyard, 2 lb (3001)
- ERGODYNE Wrist Tool Lanyard, Carabiner, 8in.L, Black (3114)
- GEAR KEEPER Instrument Retractor, 22 in L, 3-39/64 lb. (RT3-4558)
- Ergodyne Tool Lanyards & Tethering