This item is Discontinued.

Ergodyne Squids® Slips® 3740-BULK Black/Orange Hand Tool Trap, Medium 60 Pack 19941-BULK

Squids® Slips® 3740-BULK Black/Orange Hand Tool Trap, Medium 60 Pack (Discontinued)

  • Mfr # 19941-BULK
  • Zoro # G504953816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19941-BULK
Zoro #
G504953816
UPC #
720476199410
Country of Origin
United States

Description

Ergodyne squids slips 3740-bulk black/orange hand tool trap, medium 60 pack squids slips are perfect retrofit tool attachments for small hand tools to help reduce the risk of dropped objects and increase workplace safety. Connection points for tool lanyards can be tricky to find, especially on smaller hand tools like screw drivers and hex keys (allen wrenches). While working at-heights, it is important to tether tools as part of your overall fall protection plan, but the lack of these connection points can make that difficult. straightforward installation no additional install tools or complicated wrapping or shrinking!! the patented slips design requires a simple installation that follows its name. Simply "slip" the tool attachment on to the tool and connect a squids tool lanyard to complete your tethering system. Unlike competitors that offer a fitted cap that can cover up information (like on the end of a screwdriver, for example) these solutions leave the end open. The single piece design is easier to install compared to competitors that require two to three pieces to be assembled onto the tool. Simply puncture the interior membrane of the tool slip and slide the attachment to the desired location. The star points of the attachment's interior will hold its location and the swiveling exterior ring will provide a connection point for tool lanyards. perfect for small hand tools small hand tools have always been challenging to connect tool lanyards to. Screw drivers, small combination wrenches, punches, hex (allen) wrenches and the like do not have captive connection points, and the low-profile designs can make it difficult for tapes, shrinks and tails to be applied. The squids hand tool slips allow you to tether tools up to 1lb based on their diameter. Four sizes of slips are compatible on tools with diameters ranging from 0.05" (1.3mm) to " (12.5mm). Check out the size chart for specific ranges per

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.