Step-In Tall Gear Bag, Red, 1000D Nylon, Double Coated (Discontinued)
- Mfr # GB5063
- Zoro # G4751932
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB5063
Zoro #
G4751932
UPC #
720476130635
Country of Origin
China
Dimensions
Width
18 in
Height
15 in
Length
20 in
Overall Height
15 in
Overall Width
18 in
Overall Length
20 in
Details
Item
Step-In Tall Gear Bag
Color
Red
Material
1000D Nylon, Double Coated
Features
Center Opening, Heavy Duty #10 Double-Pull Zippers
Closure Type
Heavy-Duty #10 Zippers
Number of Handles
2
Description
When you need to carry your tools around, the ERGODYNE GB5063 Step-In Tall Gear Bag is the perfect solution. It has a 1000D nylon exterior and double coated for added durability. The bag has heavy duty #10 zippers that open along three sides, allowing you to easily access all of your tools. With an overall height of 15 in., it has enough space to hold larger items like flashlights and other essentials. It also features a red exterior that makes it easy to spot amongst other bags and equipment on site. When you want something lightweight yet durable, this tool bag will be the perfect choice for carrying your gear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.