Shop ERGODYNE
See all product information
Create Account
Sunscreen, 8 oz, 50 SPF, PK12
- Mfr # 6351-12PK
- Zoro # G800487923
product price:Â
$
157.99
/pk of 12, $13.17/ea
Free Shipping & Returns
Key Features
Color
SPF 50
Type
12-pack
Alcohol Content
Contains Alcohol
Bottle Size
8 oz
Standards
ANSI/ASTM D 120 Type 1 Class 2, FDA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6351-12PK
- Zoro #
- G800487923
- UPC #
- 720476166368
- Country of Origin
- United States
Dimensions
- Bottle Size
- 8 oz
- Size - Alpha
- 8 oz
- Size
- 8 oz
- Container Size
- 8 oz
Details
- Color
- SPF 50
- Type
- 12-pack
- Item
- Sunscreen
- Alcohol Content
- Contains Alcohol
- Standards
- ANSI/ASTM D 120 Type 1 Class 2, FDA
- SPF
- 50
- Concentration
- Cetearyl Alcohol 2.45%, Cetyl Alcohol 0.5%, Glycerin 1.5%, Octocrylene 6%
- Number of Units Included
- 12
- Package Format
- Bottle
- Purpose
- Sunscreen
- Label Language
- English
- Exterior Package Type
- Bottle
- Formula Features
- Hypoallergenic
- Unitized
- Bulk
- Format
- Lotion
Description
Sunscreen, Format Lotion, Size 8 oz, Package Format Bottle, Formula Features Hypoallergenic, Unitized Bulk, SPF 50, Purpose Sunscreen, Alcohol Content Contains Alcohol, Concentration Cetearyl Alcohol 2.45 Percent, Cetyl Alcohol 0.5 Percent, Glycerin 1.5 Percent, Octocrylene 6 Percent, Exterior Package Type Bottle, Label Language English, Number of Units Included 12, Standards ANSI/ASTM D 120 Type 1 Class 2, FDA, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.