Shop ERGODYNE
See all product information
Create Account
Tool belt
- Mfr # 13670
- Zoro # G525017863
product price:Â
$
42.99
/ea
Key Features
Includes Belt
Belt Included
Belt Adjustment Type
Buckle
Minimum Waist Size
30 in
Primary Application
Carpentry, Contractor, Electrician, General Purpose
Suspender Adjustment Type
Buckle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13670
- Zoro #
- G525017863
- UPC #
- 0720476136705
- Country of Origin
- Viet Nam
- Item
- Tool belt
- Includes Belt
- Belt Included
- Belt Adjustment Type
- Buckle
- Primary Application
- Carpentry, Contractor, Electrician, General Purpose
- Suspender Adjustment Type
- Buckle
- Suspender Color
- Black
- Belt Pattern
- Solid
- Belt Color
- Black
- Belt Buckle Type
- Roller
- Series
- Arsenal
- Belt Material
- Polyester
- Standards
- ANSI/ISEA 121-2023
- Padded
- Padded
- Pouch Closure Type
- Buckle
- Suspender Material
- Polyester
- Padding Type
- Vented Foam
- Number of Tool Holders
- 2
- Features
Dimensions
- Minimum Waist Size
- 30 in
- Overall Width
- 3 in
- Belt Thickness
- 3 in
- Maximum Waist Size
- 40 in
Description
Tool belt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.