Tool belt
- Mfr # 13673
- Zoro # G825014661
product price:Â
$
42.99
/ea
Key Features
Belt Thickness
3 in
Includes Belt
Belt Included
Minimum Waist Size
38 in
Primary Application
Carpentry, Contractor, Electrician, General Purpose
Belt Pattern
Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13673
- Zoro #
- G825014661
- UPC #
- 0720476136736
- Country of Origin
- Viet Nam
Dimensions
- Belt Thickness
- 3 in
- Minimum Waist Size
- 38 in
- Overall Width
- 3 in
- Maximum Waist Size
- 48 in
Details
- Item
- Tool belt
- Includes Belt
- Belt Included
- Primary Application
- Carpentry, Contractor, Electrician, General Purpose
- Belt Pattern
- Solid
- Number of Tool Holders
- 2
- Suspender Adjustment Type
- Buckle
- Belt Material
- Polyester
- Suspender Color
- Black
- Suspender Material
- Polyester
- Standards
- ANSI/ISEA 121-2023
- Pouch Closure Type
- Buckle
- Belt Adjustment Type
- Buckle
- Padding Type
- Vented Foam
- Features
- Padded
- Padded
- Belt Buckle Type
- Roller
- Series
- Arsenal
- Belt Color
- Black
Description
Tool belt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.