Shop ERGODYNE
See all product information
Create Account
Tool belt
- Mfr # 13683
- Zoro # G325016363
product price:Â
$
55.15
/ea
Key Features
Belt Color
Black
Maximum Waist Size
40 in
Belt Material
Polyester
Suspender Material
Polyester
Pouch Closure Type
Buckle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13683
- Zoro #
- G325016363
- UPC #
- 0720476136835
- Country of Origin
- Viet Nam
Dimensions
- Maximum Waist Size
- 40 in
- Overall Width
- 7 in
- Belt Thickness
- 3 in
- Minimum Waist Size
- 30 in
- Belt Width
- 7 in
Details
- Item
- Tool belt
- Belt Color
- Black
- Belt Material
- Polyester
- Suspender Material
- Polyester
- Pouch Closure Type
- Buckle
- Primary Application
- Carpentry, Contractor, Electrician, General Purpose
- Standards
- ANSI/ISEA 121-2023
- Belt Buckle Type
- Roller
- Padding Type
- Vented Foam
- Number of Tool Holders
- 2
- Features
- Includes Belt
- Belt Included
- Suspender Color
- Black
- Padded
- Padded
- Belt Adjustment Type
- Buckle
- Suspender Adjustment Type
- Buckle
- Series
- Arsenal
- Belt Pattern
- Solid
Description
Tool belt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.