Shop ERGODYNE
See all product information
Create Account
Tool belt
- Mfr # 13676
- Zoro # G425014306
product price:Â
$
42.99
/ea
Key Features
Includes Belt
Belt Included
Belt Material
Polyester
Suspender Material
Polyester
Belt Thickness
3 in
Suspender Adjustment Type
Buckle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13676
- Zoro #
- G425014306
- UPC #
- 0720476136767
- Country of Origin
- Viet Nam
Dimensions
- Belt Thickness
- 3 in
- Maximum Waist Size
- 56 in
- Minimum Waist Size
- 46 in
- Overall Width
- 3 in
Details
- Item
- Tool belt
- Includes Belt
- Belt Included
- Belt Material
- Polyester
- Suspender Material
- Polyester
- Suspender Adjustment Type
- Buckle
- Primary Application
- Carpentry, Contractor, Electrician, General Purpose
- Belt Pattern
- Solid
- Belt Adjustment Type
- Buckle
- Standards
- ANSI/ISEA 121-2023
- Belt Buckle Type
- Roller
- Pouch Closure Type
- Buckle
- Features
- Number of Tool Holders
- 2
- Belt Color
- Black
- Series
- Arsenal
- Padded
- Padded
- Padding Type
- Vented Foam
- Suspender Color
- Black
Description
Tool belt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.