Zoro Homepage

Tool Case, Softshell, Blue, S

  • Mfr # 5877S

  • Zoro # G012532626


product price: $15.59
/ea

Key Features

Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5877S
Zoro #
G012532626
UPC #
720476132295
Country of Origin
China

Dimensions

Size
S

Details

Color
Blue
Material
Polyester
Item
Gear Bag

Description

Tool Case,Softshell,Blue,S


  • ORGANIZATION - Stores hand tools (screwdrivers, hex keys, pliers, cutting tools), accessories (tool bits, sockets, etc.), PPE, cables and more
  • BUILT TO LAST - Durable 600D polyester protects gear for long-lasting use
  • LAY-FLAT DESIGN - Clamshell zipper closure opens completely for easy access and viewing
  • INTERIOR POCKETS - 2 zippered mesh pockets for visibility
  • WATER-RESISTANT BACKING - Helps to repel water and stains
  • HEAVY-DUTY ZIPPERS - Secure gear inside
  • TOP GRAB HANDLE - For quick transport
  • EXTERIOR ID CARD WINDOW - Holds business cards and jobsite IDs for easy identification
  • S DIMENSIONS // CAPACITY - 7.5in L x 4.5in W x 3in H // 19cm x 12cm x 8cm; 1.5L // 90ci

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.