Tool Lanyard, 2 lb Capac., PK3
- Mfr # 3152M
- Zoro # G115213200
Key Features
Specifications
Details
- MFR #
- 3152M
- Zoro #
- G115213200
- UPC #
- 0720476192626
- Country of Origin
- Viet Nam
- Color
- Black, Orange
- Type
- 3-pack
- Series
- 3152
- Wire Color
- Black, Orange
- Anchorage End Connection
- Clip
- Tether Style
- Coiled
- Weight Capacity
- 2 lb
- Item
- Tool Lanyard
- For Tool Type
- Hand Tools
- Includes
- Dual Swivel Hooks
- Tool End Connection
- Clip
- Anchorage End Material
- Plastic
Dimensions
- Size
- M
- Maximum Working Length
- 48 in
Description
The Squids 3152 Coil Lanyard features dual swivel hooks-one on both ends-to safely tether devices and accessories up to 2lbs // 0.9kg. This coil lanyard easily attaches to items such as cell phones, cameras, hand tools and other accessories to keep them close and ready while also preventing drops. The swivel hook ends rotate 360° degrees and feature a thumb action lever with spring-loaded latch for quick and snag-free attachment to belt loops, clothing, bags or wrist mounts. The low-profile coil design stays out of the way to reduce snag or tangle hazards. This coil lanyard comes in size small stretches up to 24in // 61cm and medium stretches up to 48in // 122cm and is great for all types of everyday use, including worksites or weekend activities.
- •SAFELY TETHER DEVICES & ACCESSORIES - Keep phones, small tools and accessories close by and ready while also preventing costly drops
- •EASY ATTACHMENT - Dual spring-loaded hooks with thumb-action levers allow for quick and secure attachment
- •REDUCED SNAGS + TANGLES - Sleek design and 360° rotation of the low-profile lanyard help prevent it from getting caught or tangled on objects
- •VERSATILITY FOR DIFFERENT NEEDS - Small (stretches up to 24in // 61cm), Medium (stretches up to 48in // 122cm)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.