Shop ERGODYNE
See all product information
Create Account
Barcode Scanner Belt, Hook
- Mfr # 3135L
- Zoro # G500618283
product price:Â
$
8.39
/ea
Key Features
Color
Black
Size
L
Wire Color
Black
Includes
(1) Strap, Belt
Line Material
Polypropelene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3135L
- Zoro #
- G500618283
- UPC #
- 720476191681
- Country of Origin
- China
- Item
- Black Barcode Scanner Belt and Hook, L
- Color
- Black
- Wire Color
- Black
- Includes
- (1) Strap, Belt
- Line Material
- Polypropelene
- Finish
- Unfinished
- Hardware Material
- Plastic
- Compatible Product Type
- Mobile Computers
- Product Type
- Barcode Scanner Belt
Dimensions
- Size
- L
- Diameter
- 1 in
- Length
- 39 in
- Width
- 1 in
- Height
- 39 in
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
Barcode Scanner Belt + Hook, Color Black, Diameter 1 in, Finish Unfinished, For Use With Mobile Computers, Hardware Material Plastic, Line Material Polypropelene, Height 39 in, Width 1 in, Length 39 in, Includes (1) Strap, Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.