Zoro Homepage

Tool Lanyard Accessory Pack, 1 lb

  • Mfr # 3025

  • Zoro # G7512662


product price: $23.15
/ea

Key Features

Color
Black
Length
4 in
For Use With
3000 Retractable Tool Lanyard
Hardware Material
Stainless Steel
Line Material
Elastic Webbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3025
Zoro #
G7512662
UPC #
720476193258
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 in
Width
3 in
Height
1.5"

Description

Tool Lanyard, Attachment Point Style Corded, Color Black, D-Ring Material Stainless Steel, Strap Color Black, Tethering Component Attachment Point, Tethering End Connection Buckle, Tool Attachment Method Carabiner, Tool End Connection Carabiner, Weight Capacity 1 lb, Width 3 in, For Tool Type Hand Tools, Material Stainless Steel, Number of D-Rings 3, Length 4 in, Series Squids, Slip-On Location Shaft, Socket Features Fixed, Standards ANSI/ISEA 121-2018

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.