Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Shackle, 0.80In to 1.5In, PK2

  • Mfr # 3790XL

  • Zoro # G7553743


product price: $15.89
/pk 2, $7.95/ea

Key Features

Color
Silver
Max. Working Load
15 lb
For Use With
Tools
Installation Method
Manual
Fits Shaft Dia.
3/4 in to 1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3790XL
Zoro #
G7553743
UPC #
720476197959
Country of Origin
Viet Nam

Dimensions

Fits Shaft Dia.
3/4 in to 1 1/2 in
Width
3/4 in
Fits Handle Dia.
3/4 in
Fits Handle Diameter (Maximum)
3/4 in
Fits Shaft Diameter (Minimum)
3/4 in
Fits Shaft Diameter (Maximum)
1 1/2 in

Details

Item
Tool Shackle
Color
Silver
Max. Working Load
15 lb
For Use With
Tools
Installation Method
Manual
Material
Stainless Steel
Brand and Series
Ergodyne Squids
Number of D-Rings
1
Standards
ANSI/ISEA 121-2018
Weight Capacity
15 lb
Series
Squids
Attachment Point Style
Shackle
Tethering Component
Attachment Point
Slip-On Location
Shaft
For Tool Type
Hand Tools
Socket Features
Fixed
D-Ring Material
Stainless Steel
Strap Color
Silver
Tethering End Connection
Shackle
Tool End Connection
Shackle
Tool Attachment Method
Slip-On

Description

Tool Shackle, Attachment Point Style Shackle, Color Silver, D-Ring Material Stainless Steel, Strap Color Silver, Tethering Component Attachment Point, Tethering End Connection Shackle, Tool Attachment Method Slip-On, Tool End Connection Shackle, Weight Capacity 15 lb, Width 3/4 in, For Tool Type Hand Tools, Material Stainless Steel, Fits Handle Diameter (Maximum) 3/4 in, Number of D-Rings 1, Series Squids, Slip-On Location Shaft, Socket Features Fixed, Standards ANSI/ISEA 121-2018

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.