Shop ERGODYNE
See all product information
Create Account
Tower Climber Tool Tethering Kit
- Mfr # 3160
- Zoro # G123933695
product price:Â
$
381.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Additional Kit Contents
Tethering Component
Attachment Point, Lanyard
Series
Squids
Weight Capacity
15 lb
Tether Style
Coiled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3160
- Zoro #
- G123933695
- UPC #
- 0720476196693
- Country of Origin
- Viet Nam
Details
- Item
- Tower Climber Tool Tethering Kit
- Additional Kit Contents
- Tethering Component
- Attachment Point, Lanyard
- Series
- Squids
- Weight Capacity
- 15 lb
- Tether Style
- Coiled
Description
Tower Climber Tool Tethering Kit, Weight Capacity 15 lb, Tether Style Coiled, Tethering Component Attachment Point, Lanyard
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.