Zoro Homepage

Traction Device, Ball, Heel Coverage, Pull-On, Steel, Stud, Fits Shoe Size 8 to 11

  • Mfr # 6310

  • Zoro # G3878341


product price: $25.89
/pr

Key Features

Fits Shoe Size
8 to 11
Traction Material
Steel
Footwear Coverage Style
Ball, Heel
Traction Type
Stud
Traction Attachment Style
Pull-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6310
Zoro #
G3878341
UPC #
720476167747
Country of Origin
Taiwan, Province of China

Dimensions

Fits Shoe Size
8 to 11
Traction Device Dimensions
10-1/4 in L x 1/2 in W x 2-1/2 in H
Size
8 to 11
Length
10 1/4 in
Width
1/2 in
Height
2 1/2 in
Dimensions
10-1/4" L x 1/2" W x 1-1/4" Thick

Details

Item
Traction Device
Traction Material
Steel
Footwear Coverage Style
Ball, Heel
Traction Type
Stud
Traction Attachment Style
Pull-On
Suggested Environment
Outdoor
For Use on Surface Types
Asphalt, Concrete, Gravel, Ice
Upper Material
Rubber
Color
Black
Gender
Men's
Material
TPE Rubber
Footwear Brand
TREX BY ERGODYNE
Suggested Traction Environment
Walking

Description

Traction Device, Footwear Coverage Style Ball, Heel, Upper Material Rubber, Traction Type Stud, 10-1/4 in L x 1/2 in W x 2-1/2 in H, Traction Material Steel, Traction Attachment Style Pull-On, Fits Shoe Size 8 to 11, Black, Men's, For Use on Surface Types Asphalt, Concrete, Gravel, Ice, Outdoor, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.