Shop ERGODYNE

Trex 6300 One Piece Slip-on Ice Cleats, Medium, Black, Pair

  • Mfr # 16753

  • Zoro # G723334236


product price:  $20.59
/pr

Key Features

Material
Rubber/Steel
Color
Black
Size
Medium
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16753
Zoro #
G723334236
UPC #
720476167532
Country of Origin
China

Dimensions

Size
Medium

Details

Material
Rubber/Steel
Color
Black
Item
Ice Traction Device

Description

The TREX 6300 Slip-On Ice Cleats are lightweight ice grips for boots with eight replaceable spike grips and one-piece design for a snug fit over winter boots to prevent slip and fall injuries on the ice. These ice cleats provide tenacious traction and extra stability on ice and snow. These ice grippers feature eight rugged carbon steel cleats on the ball and heel of foot for grip on slippery terrain. These will fit over any style of boot or shoe for traction and stability during winter work or other winter outdoor activities. Tested to be flexible in temperatures down to -40°F (-40°C), the stretchable rubber material provides a secure fit and easy slip-on/off wear. These snow cleats are lightweight and can be folded small enough to be stored in a pocket or pack when not being worn. Stretchy design means no tightening or adjustments needed and should fit snugly on your boot or shoe. Use your shoe/boot size to determine the approximate size.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.