Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Tone Surveyors Vest, Orange, S/M

  • Mfr # 8248Z

  • Zoro # G2142185


product price: $12.25
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Zipper
Number of Pockets with Closure
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8248Z
Zoro #
G2142185
UPC #
720476240631
Country of Origin
Indonesia

Dimensions

Size
S/M
Vest Size
M, S
Reflective Stripe Width
3 1/2 in

Details

Item
Two-Tone Surveyors Vest
Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Zipper
Number of Pockets with Closure
3
Stripe Color
Silver
Standards
ANSI-Compliant
Features
Dual Radio Mic Tabs
Fall Protection Compatible
No
Reflective Stripe Location
Back, Chest, Waist
Pocket Location
Left Chest, Right Chest
Total Number of Pockets
4
Number of Outside Pockets
2
Reflective Stripe Color
Silver
Number of Inside Pockets
2
Fabric Construction
Solid
Includes LED Lights
No
Vest Features
Dual Mic Tab

Description

Vest, ANSI Class 2, Vest Size M, S, Number of Pockets with Closure 3, Features Dual Radio Mic Tabs, Standards ANSI-Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.