
XL Lime Cut Resistant Food Grade Gloves - Case of 144 PK
Mfr # 7040-CASE
Zoro # G001700623
product price: $930.99
/pk 144, $6.47/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7040-CASE
Zoro #
G001700623
UPC #
720476180258
Country of Origin
China
Description
ProFlex® 7040-CASE ANSI A4 / EN 388 Level 5 Cut-Resistant Food Grade Gloves are made with breathable and non-irritating TenaLux yarn for maximum comfort that does not compromise protection. Unlike other anti-cut technologies, TenaLux yarn is constructed of high-performance polyethylene (HPPE) fibers to achieve a high level of cut resistance without glass or steel. Ideal for food prep, these cut-proof gloves will not contaminate materials.
The lightweight knit of the TenaLux has 360-degree breathability and a cool-to-the-touch feel to prevent sweaty hands and overheating. The seamless knit cuff fits comfortably snug, keeping dirt and debris from getting into gloves. The hi-vis color enhances visibility for safety when working with knives and other sharp objects. These are particularly effective as food prep gloves for those working in industrial kitchen settings, but are also a great choice for anyone working in material handling where contamination is a risk.
The lightweight knit of the TenaLux has 360-degree breathability and a cool-to-the-touch feel to prevent sweaty hands and overheating. The seamless knit cuff fits comfortably snug, keeping dirt and debris from getting into gloves. The hi-vis color enhances visibility for safety when working with knives and other sharp objects. These are particularly effective as food prep gloves for those working in industrial kitchen settings, but are also a great choice for anyone working in material handling where contamination is a risk.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.