Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21396-FR
Zoro #
G4941727
UPC #
720476213963
Country of Origin
China
Dimensions
Size
XL/2XL
Length
27"
Fits Chest Size
56 in
Details
Item
Fire Vest
Color
Lime
ANSI Class
2
Material
Polyester Mesh
Closure Type
Hook and Loop
Includes
Radio Tabs/Holders
Stripe Color
Silver
Vest Closure Type
Hook-and-Loop
Standards
ANSI/ISEA 107-2015
Pockets
1
Features
2" ANSI-Compliant 3M Scotchlite Reflective; Reflective Set On 4.5" Contrasting Background; Pockets: One Multi-Division Inside; Hook And Loop Closure; Dual Radio Mic Tabs
Safety Vest Legend
Fire
Safety Vest ANSI Class
Class 2
Description
Safety Vest, Green, Fire, Class 2, Vest Size 2XL, Vest Closure Type Hook-and-Loop, Vest Material Polyester, Fits Chest Size 56 in, Vest Length 27 in, Stripe Color Silver, Standards ANSI/ISEA 107-2015, Includes Radio Tabs/Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.