Shop ERGODYNE
See all product information
Create Account
XS/S Black Tool Belt, 7"
- Mfr # 5557
- Zoro # G123396216
product price:Â
$
63.95
/ea
Key Features
Size
XS/S
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5557
- Zoro #
- G123396216
- UPC #
- 720476136835
- Country of Origin
- Viet Nam
Dimensions
- Size
- XS/S
Details
- Color
- Black
Description
The Arsenal 5557 7-Inch Padded Tool Belt with Tool Tethering Attachment Points provides secure storage at heights, keeping tools safely contained and within easy reach during elevated tasks. Crafted from puncture- and abrasion-resistant polyester and featuring a heavy-duty steel buckle, the belt is designed to withstand the stress of regular use. Three-inch thick EVA foam padding with breathable mesh venting helps reduce fatigue and improves airflow during extended use. A 2in double-tongue metal roller buckle ensures a consistent fit, tightening easily, staying securely in place and minimizing pressure points and friction. The extra-wide 7" design evenly distributes weight across the lumbar area to reduce fatigue, improve comfort and stability and keep the belt securely positioned during extended wear or heavier tool loads. A rear mesh pocket holds ProFlex 6275 Reusable Hot/Cold Pack (sold separately), allowing users to customize the belt for temperature stress management. To install, slide the pack into the back mesh pocket of back support and secure in place using 2 button tabs. The 2in outer webbing belt design allows you to build a customized tool holstering system by attaching pouches, holsters, harnesses and clips, keeping essential tools close at hand and offering the option for personal fall protection harness compatibility. The web belt portion separates from the foam padding for seamless integration and compatibility with fall protection harnesses. Multiple sizes are available, including XS/S, M/L and XL/2XL, providing a comfortable, custom fit for a variety of body types. Additional support can be added by attaching Arsenal 5566 Tool Belt Suspenders, or most other suspender systems, to the belt's suspender anchor points. TESTED TO BE TRUSTED: This tool belt features two anchor attachments that are third-party tested to a 5lbs // 2.3kg maximum capacity and meet the ANSI/ISEA 121-2023 standard with all required markings. The maximum approved tether length for both anchor points is 4ft // 1.2m. This tool belt is built to hold multiple tool pouches and is easy to use to avoid accidental dropped objects that could cause damage, injuries or possibly death. Safety tool belts are a part of an overall drops prevention plan to reduce the risk of falling objects and increase workplace safety. Ideal for any work that requires regular use of a tool belt, including electrical, carpentry, contracting, construction, shop work and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.