Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.5MM PLUG HEADSET BLACK/WHITE

  • Mfr # EG-36WHT

  • Zoro # G514908851


product price: $18.39
/ea

Key Features

Color
Black/White
Includes
Ergoguys Wired Headset with 3.5mm Plug, Black/White, User Manual
Cable Length
5.91 ft
Features
Durable, Adjustable Headband, Comfortable
Width
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG-36WHT
Zoro #
G514908851
UPC #
18227228367
Country of Origin
China

Dimensions

Cable Length
5.91 ft
Width
6"
Height
2.3"
Length
7.5 in
Driver Size
1.57"
Depth
7.5"

Details

Color
Black/White
Item
Headset
Includes
Ergoguys Wired Headset with 3.5mm Plug, Black/White, User Manual
Features
Durable, Adjustable Headband, Comfortable
Corded/Wireless
Corded
Green Environmental Attribute
Environmentally Friendly
Min. Frequency Response
20 Hz
Max. Frequency Response
20 kHz
Earpiece Type
Binaural
Microphone Technology
Noise Cancelling
Sound Mode
Stereo
Microphone Design
Boom
Sound Pressure Level
103 dB
Earpiece Design
Over-the-head
Host Interface
Mini-phone (3.5mm)
Impedance
32 Ohm
Frequency Response
20 Hz to 20 kHz
Connectivity Technology
Wired
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.